- "SLICER-PLUS" High Performance Cutting Wheel
- 6 in Diameter
- 60 Grit
| Abrasive Material | Ceramic Coated, Aluminum Oxide |
| Type of Abrasive | Bonded |
| Thickness | 0.045 in |
| RPM [Max] | 10185 rpm |
| Applicable Materials | All Metals |
| Dia. | 6 in |
| Tool Shape | Type 27 |
| Arbor Diameter | 7/8 in |
| Grit | 60 |
| Weight | 4.0 LB |

