- "SUPER-SPLICER" Extreme Performance Cutting Wheel
- 4 1/2 in Diameter
- 60 Grit
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 15000 rpm |
| Grit | 60 |
| Tool Shape | Type 1 |
| Type of Abrasive | Bonded |
| Thickness | 0.045 in |
| Applicable Materials | Steels, Metals |
| Arbor Diameter | 7/8 in |
| Dia. | 4.5 in |
| Weight | 0.0 LB |

