- Clamp Meter
features
- 200 A AC and DC current measurement with detachable jaw
- 600 VAC and DC voltage measurement
- Detachable jaw makes accessing wires and viewing the display easier
- Built in flashlight/torch allows for easy illumination and identification of wires
- CAT III 600 V
- Compact design fits in your hand and can be used while wearing protective equipment
- State of the art signal processing allows for use in noisy electrical environments while providing stable readings
- Large, easy to read, backlight display automatically sets the correct measurement range so you do not need to change switch positions while taking a measurement
- Three-year warranty
- Soft carrying case
| Storage Temperature | -40 °C to +60 °C |
| Length | 225 mm |
| Height | 46 mm |
| Width | 65 33 |
| Weight | 1.46 LB |
| EAN or UPC | 95969544788 |

