- 1 1/2" Shaft, 2" OD, 6" Long, 1/8" Shell Thickness
description
- These bearings are engineered to meet the toughest service requirements in corrosive and abrasive marine or industrial applications. And the fluted rubber bearing surface will outlast hard surface bearings by more than 10 times. They can operate in any water-base liquids, most chemicals, and petro products. Operating temperatures range from 39 °F to 158 °F, 4 °C to 70 °C. Normal loading capacity up to 35 psi, 0.0246 kg per sq mm. Shaft is cushioned by continuous flow of 2 gallons/in
- 7.5 L/25 mm of shaft diameter/min. through the bearing.
features
- Sleeve bearings with Naval brass outer shell super-bonded to a fluted rubber bearing surface
- Stocked in 79 sizes from 3/4" through 6" shaft diameters
- Engineered to meet the toughest service requirements in marine and industrial applications
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Available with stainless steel or aluminum shell
| Flange Diameter | N/A |
| Shell Thickness | 1/8 in |
| Length | 6 in |
| Sleeve Material | Brass |
| Flange Thickness | N/A |
| Outside Dia. | 2 in |
| Weight | 1.63 LB |

