- 3 3/4" Shaft, 4 1/2" OD, 15" Long, 1/8" Shell Thickness
description
- These bearings are engineered to meet the toughest service requirements in corrosive and abrasive marine or industrial applications. And the fluted rubber bearing surface will outlast hard surface bearings by more than 10 times. They can operate in any water-base liquids, most chemicals, and petro products. Operating temperatures range from 39 °F to 158 °F, 4 °C to 70 °C. Normal loading capacity up to 35 psi, 0.0246 kg per sq mm. Shaft is cushioned by continuous flow of 2 gallons/in
- 7.5 L/25 mm of shaft diameter/min. through the bearing.
features
- Sleeve bearings with Naval brass outer shell super-bonded to a fluted rubber bearing surface
- Stocked in 79 sizes from 3/4" through 6" shaft diameters
- Engineered to meet the toughest service requirements in marine and industrial applications
caution
- Do not connect regulator to bottled gas
options
- Available with stainless steel or aluminum shell
| Flange Thickness | N/A |
| Length | 15 in |
| Flange Diameter | N/A |
| Shell Thickness | 1/8 in |
| Sleeve Material | Brass |
| Outside Dia. | 4.5 in |
| Weight | 11.0 LB |

