Micro Flex Inc
SG-375L BOX
SafeGrip® Powder-Free Medical-Grade Extended Cuff Latex Gloves
Item #104404519
- Disposable Latex Gloves
- Powder Free
- Textured Fingertips
- Extended Beaded Cuff
- Larger
features
- Recommended for use when added protection is required for extreme environments
- Extra coverage over the wrist and forearm is needed for enhanced safety and security
- Working in situations requiring intense pressure and strain on the hands
| Glove Type | Disposable Latex, Powder Free |
| Material | Latex |
| Cuff Type | Beaded |
| Thumb Type | Straight |
| Usage | Medical |
| Thickness | 14.2 mil |
| Style | Medical |
| Color | Blue |
| Glove Size | Large |
| Cuff Length | 11.6 in |
| Cuff Style | Beaded |
| Weight | 2.4 LB |
