- SNW-114 Series Adapter Sleeve
- 2 5/16" Shaft Size
- Use w/22300K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22300K Series |
| Lock Nut | N14 |
| Locking Device | W14 |
| Series | SNW-114 |
| Shaft Dia. | 2.3125 in |
| Weight | 1.59 LB |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22300K Series |
| Lock Nut | N14 |
| Locking Device | W14 |
| Series | SNW-114 |
| Shaft Dia. | 2.3125 in |
| Weight | 1.59 LB |