- SNW-3140 Series Adapter Sleeve
- 7 3/16" Shaft Size
- Use w/23100K Series Roller Bearings
| Bearing Series | 23100K Series |
| Series | SNW-3140 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 7.1875 in |
| Locking Device | W040 |
| Lock Nut | N040 |
| Weight | 20.0 LB |
| Bearing Series | 23100K Series |
| Series | SNW-3140 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 7.1875 in |
| Locking Device | W040 |
| Lock Nut | N040 |
| Weight | 20.0 LB |