- SNW-44 Series Adapter Sleeve
- 7 1/2" Shaft Size
- Use w/22200K Series Roller Bearings
| Lock Nut | N44 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 7.500 in |
| Series | SNW-44 |
| Locking Device | W44 |
| Bearing Series | 22200K Series |
| Weight | 33.0 LB |
| Lock Nut | N44 |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 7.500 in |
| Series | SNW-44 |
| Locking Device | W44 |
| Bearing Series | 22200K Series |
| Weight | 33.0 LB |