- Steel Lockwasher
- W Series
- 140 mm Shaft Diameter
- 1/8" Thick
| Material | Steel |
| Diameter Over Tangs | 7 7/16 in |
| Shaft Dia. | 140 mm |
| Lockwasher Series | W Series |
| Locknut Series | AN Series, N Series |
| Thickness | 0.125 in |
| Weight | 0.465 LB |
| Material | Steel |
| Diameter Over Tangs | 7 7/16 in |
| Shaft Dia. | 140 mm |
| Lockwasher Series | W Series |
| Locknut Series | AN Series, N Series |
| Thickness | 0.125 in |
| Weight | 0.465 LB |