- Nut & Bolt Bag
- Snap Closure
- Web Belt Loops
- 8" L x 2.5" W x 8.5" H
| No. of Pouches | 1 |
| Height | 8 1/2 in |
| Material | Nylon |
| Color | Yellow |
| Manufacturer Name | Miller by Sperian |
| Length | 8 in |
| Weight | 0.25 LB |
| No. of Pouches | 1 |
| Height | 8 1/2 in |
| Material | Nylon |
| Color | Yellow |
| Manufacturer Name | Miller by Sperian |
| Length | 8 in |
| Weight | 0.25 LB |