- Body Belt
- Small
- 1 3/4" Wide
- Lined Body Belt
- Double D-Ring
features
- Use for work positioning only or be used in conjunction with a full body harness to provide fall protection
| Manufacturer Name | Miller by Sperian |
| Fastening Method | Tongue Buckles |
| Connection Type | Double D-Ring |
| Material | Nylon Webbing |
| Size Group | Small |
| Type | Lined Body Belt |
| Weight | 1.75 LB |

