- Restraint Lanyard
- 6 ft Long
- Galvanized Steel
- (2) Locking Snap Hooks
- 310 lb Load Capacity
features
- Rrecommended for "work positioning" and "restraint" only
- Heat-resistant
- Highly abrasion-resistant
| Manufacturer Name | Miller by Sperian |
| Load Capacity | 310 lbs |
| Cable Material | Galvanized Steel |
| Length | 6 ft |
| Type | Restraint Lanyard |
| No. of Legs | 1 |
| Hook Type | (2) Locking Snaps |
| Weight | 0.0 LB |

