- Restraint Lanyard
- 6 ft Long
- Vinyl-Coated Wire Rope
- (2) Locking Snap Hooks
- 310 lb Load Capacity
features
- Rope lanyards are available in standard nylon or polyester (for greater chemical resistance) to meet user needs
- Wire rope lanyards are heat resistant and highly abrasion resistant
- Standard web lanyards are economical, abrasion resistant and easy to clean
| No. of Legs | 1 |
| Hook Type | (2) Locking Snaps |
| Type | Restraint Lanyard |
| Manufacturer Name | Miller by Sperian |
| Length | 6 ft |
| Cable Material | Vinyl-Coated Wire Rope |
| Load Capacity | 310 lbs |
| Weight | 2.02 LB |

