- Positioning & Restraint Lanyard
- 6 ft Length
| Length | 6 ft |
| Material | Nylon Webbing |
| Hook Type | (2) Locking Snaps |
| Hook Opening | 0.75 in |
| Weight | 1.13 LB |
| Length | 6 ft |
| Material | Nylon Webbing |
| Hook Type | (2) Locking Snaps |
| Hook Opening | 0.75 in |
| Weight | 1.13 LB |