- Manyard® ll Shock-Absorbing Lanyard
- 6 ft Length
| Hook Opening | 0.75 in |
| Type | Shock Absorber Lanyard |
| Hook Type | (2) Locking Snaps |
| Length | 6 ft |
| Weight | 0.0 LB |
| Hook Opening | 0.75 in |
| Type | Shock Absorber Lanyard |
| Hook Type | (2) Locking Snaps |
| Length | 6 ft |
| Weight | 0.0 LB |