- Manyard® Shock-Absorbing Lanyard
- 10 ft Length
| Load Capacity [Max] | 310 lbs |
| Length | 10 ft |
| Type | Shock Absorber Lanyard |
| Hook Type | (2) Locking Snaps |
| Hook Opening | 0.75 in |
| Weight | 3.33 LB |
| Load Capacity [Max] | 310 lbs |
| Length | 10 ft |
| Type | Shock Absorber Lanyard |
| Hook Type | (2) Locking Snaps |
| Hook Opening | 0.75 in |
| Weight | 3.33 LB |