- Manyard® Shock-Absorbing Lanyard
- 6 ft Length
features
- Specially-woven shock-absorbing inner core smoothly expands to reduce fall arrest forces
- After a fall occurs, a warning flag is released
| Hook Type | (1) Locking Snap (3/4 in), (1) Locking Rebar (2 1/2 in) |
| Hook Opening | 0.75 in |
| Type | Shock Absorber Lanyard |
| Length | 6 ft |
| Load Capacity [Max] | 310 lbs |
| Weight | 2.03 LB |

