- Beam Clamp Anchorage Connector
| Usage | Impact |
| Material | Steel |
| Type | Anchorage Connector |
| Load Capacity [Max] | 5000 lbs |
| Weight | 10.64 LB |
| Usage | Impact |
| Material | Steel |
| Type | Anchorage Connector |
| Load Capacity [Max] | 5000 lbs |
| Weight | 10.64 LB |