- Body Belt
- Tongue Buckles
- 1 3/4" Wide
- Nylon
- Universal Size
| Material | Nylon |
| Fastening Method | Tongue Buckles |
| Size Group | Universal |
| Type | Belt |
| Weight | 1.0 LB |
| Material | Nylon |
| Fastening Method | Tongue Buckles |
| Size Group | Universal |
| Type | Belt |
| Weight | 1.0 LB |