- Tool Bag
- Yellow
- Nylon
- 22" L x 11" W x 11" D
features
- Excellent equipment bag
- Lightweight, yet long wearing and practical
- Masonite bottom covered inside and out, with metal skids underneath
- Heavy-duty zipper
- Nylon thread throughout
- Heavy webbing handles wrap completely around bag
| Length | 22 in |
| Material | Nylon |
| Manufacturer Name | Miller by Sperian |
| No. of Pouches | 1 |
| Color | Yellow |
| Weight | 3.0 LB |

