- Manual Rope Grabs
features
- Moves easily up and down vertical lifelines to provide continuous fall protection
- Trailing models offer complete hands-free operation for increased productivity
- In the event of a fall, Miller rope grabs lock quickly
- Compact design
- corrosion-resistant stainless steel construction
- Light weight and easy to use
- Rated to 310 lb (140.6 kg) capacity
| Usage | Impact |
| Material | Stainless Steel |
| Opening Size | 5/8 in [Min], 3/4 in [Max] |
| Type | Rope Grab |
| Weight | 1.2 LB |

