- Cross-Arm Strap
- 36" Long
- (2) D-Rings
- 400 lb Capacity
features
- May be used in conjunction with approved Miller brand anchorage connectors to provide a temporary horizontal lifeline system that is quick and easy to install
- Conveniently wrap around i-beams and other structures to form secure points of attachment
| Material | Polyester |
| Connection Type | (2) D-Rings |
| Length | 36 in |
| Load Capacity | 400 lbs |
| Width | 2 in |
| Weight | 0.25 LB |

