- Web Cross Arm Strap
- 4 ft Length
features
- Conveniently wrap around I-beams and other structures to form secure points of attachment
| Connection Type | (2) D-Rings |
| Length | 4 ft |
| Type | Strap |
| Material | Polyester |
| Weight | 1.35 LB |
| Connection Type | (2) D-Rings |
| Length | 4 ft |
| Type | Strap |
| Material | Polyester |
| Weight | 1.35 LB |