- Web Cross Arm Strap
- 6 ft Length
features
- Conveniently wrap around I-beams and other structures to form secure points of attachment
| Material | Polyester |
| Connection Type | (2) D-Rings |
| Type | Strap |
| Length | 6 ft |
| Weight | 2.08 LB |
| Material | Polyester |
| Connection Type | (2) D-Rings |
| Type | Strap |
| Length | 6 ft |
| Weight | 2.08 LB |