- Retractable Webbing Lanyard
- 10 ft Length
features
- Designed for limited range applications
- Light weight and dependable
| Type | Web Lanyard |
| Material | Polyester |
| Hook Type | (1) Locking Snap |
| Hook Opening | 0.75 in |
| Length | 10 ft |
| Weight | 2.14 LB |
| Type | Web Lanyard |
| Material | Polyester |
| Hook Type | (1) Locking Snap |
| Hook Opening | 0.75 in |
| Length | 10 ft |
| Weight | 2.14 LB |