- Full Body Harness
- Polyester Webbing Straps
- Yellow
- Mating Buckle Chest, Tongue Buckle Legs
- Back D-Ring Connection
features
- Traditional non-stretch full body harnesses in light weight, durable, yellow polyester webbing
- Rated to 400 lb (181.4 kg) capacity
| Strap Material | Polyester |
| Connection Type | Back D-Ring |
| Style | Full Body |
| Fastening Method | Mating Buckle Chest, Tongue Buckle Legs |
| Size Group | Universal |
| Manufacturer Name | Miller by Sperian |
| Color | Yellow |
| Weight | 3.08 LB |

