- Full Body Harness
- Kevlar® Webbing Straps
- Black
- Quick-Connect Buckle Legs, Quick-Connect Buckle Chest
- Back D-Ring Connection
features
- Rugged black Kevlar® webbing for harsh welding environments
- Meets ASTM F887 arc test requirements and are rated for arc exposure
- Quick-connect buckles on the chest strap for easy/fast donning
| Style | Full Body |
| Strap Material | Kevlar® Webbing |
| Size Group | Universal |
| Fastening Method | Quick-Connect Buckle Legs, Quick-Connect Buckle Chest |
| Color | Black |
| Manufacturer Name | Miller by Sperian |
| Connection Type | Back D-Ring |
| Weight | 3.46 LB |

