Miller Safety Equipment
493-8798/6FTYL
Twin Leg Web Lanyards w/SofStop® Shock Absorber
Item #101561001
- Twin Leg Web Lanyard w/SofStop® Shock Absorber
- 6 ft Length
| Hook Type | (3) Locking Snaps |
| Type | Shock Absorber Lanyard |
| Hook Opening | 0.75 in |
| Material | Nylon |
| Length | 6 ft |
| Weight | 3.13 LB |
