Miller Safety Equipment
493-8798R/6FTYL
Twin Leg Web Lanyards w/SofStop® Shock Absorber
Item #101557228
- Twin Leg Web Lanyard w/SofStop® Shock Absorber
- 6 ft Length
| Hook Opening | 0.75 in |
| Type | Shock Absorber Lanyard |
| Length | 6 ft |
| Material | Nylon |
| Hook Type | (4) Locking Snaps (3/4 in), (2) Locking Rebar (2 1/2 in) |
| Weight | 5.0 LB |
