Miller Safety Equipment
493-907LS/6FTYL
Wire Rope Lanyards w/SofStop® Shock Absorber
Item #101552115
- Wire Rope Lanyard w/SofStop® Shock Absorber
- 6 ft Length
| Material | Steel |
| Type | Shock Absorber Lanyard |
| Diameter | 1/4 in |
| Length | 6 ft |
| Hook Type | (2) Locking Snaps |
| Hook Opening | 0.75 in |
| Weight | 2.06 LB |
