Miller Safety Equipment
493-910WLS/6FTYL
Adjustable Web Lanyards w/SofStop® Shock Absorber
Item #101552628
- Adjustable Web Lanyard w/SofStop® Shock Absorber
- 6 ft Length
| Material | Nylon |
| Hook Type | (2) Locking Snaps |
| Length | 6 ft |
| Type | Shock Absorber Lanyard |
| Hook Opening | 0.75 in |
| Weight | 2.02 LB |
