- Web Lanyard w/SofStop® Shock Absorber
- 6 ft Length
| Type | Shock Absorber Lanyard |
| Material | Nylon |
| Hook Opening | 0.75 in |
| Length | 6 ft |
| Hook Type | (2) Locking Snaps |
| Weight | 2.01 LB |
| Type | Shock Absorber Lanyard |
| Material | Nylon |
| Hook Opening | 0.75 in |
| Length | 6 ft |
| Hook Type | (2) Locking Snaps |
| Weight | 2.01 LB |