- SofStop® Shock Absorber Connector
- 18 in Length
| Used With | Web or Rope Lanyard |
| Hook Opening | 0.75 in |
| Hook Type | (1) Locking Snap |
| Connection Type | D-Ring |
| Length | 18 in |
| Type | Shock Absorber Lanyard |
| Weight | 1.38 LB |
| Used With | Web or Rope Lanyard |
| Hook Opening | 0.75 in |
| Hook Type | (1) Locking Snap |
| Connection Type | D-Ring |
| Length | 18 in |
| Type | Shock Absorber Lanyard |
| Weight | 1.38 LB |