- Black Rhino™ Self-Retracting Lifeline
- 9 ft Length
features
- Designed with stainless steel wire rope to endure the daily rigors of harsh environments
- Ideal for concrete construction, welding, steel erection, food processing and warehouse applications
- No annual factory recertification required
- Quick activating, high-strength stainless steel braking system – arrests free falls, providing a quick, safe rescue
- Variety of integral anchorage connectors available
- Rated to 310 lb (140.6 kg) capacity
- Integral load indicator – indicates when the unit must be removed from service and returned for repair
- Extended service life – corrosion-resistant stainless steel and aluminum components
- Integral internal shock absorber – consistently reduces fall forces
| Length | 9 ft |
| Hook Type | Locking Swivel Snap w/Load Indicator |
| Weight | 0.0 LB |

