- Full Body Harness
- Polyester Webbing Straps
- Green
- Mating Buckle Chest, Mating Buckle Legs
- Back D-Ring, (2) Waist D-Rings Connection
features
- Patented Miller DuraFlex harnesses feature specially formulated elastomer webbing that stretches
- Rated to 400 lb (181.4 kg) capacity
- Conforms to the shape of the worker, stretching with every movement, so there is no bunching, binding or kinking
- Offers wider end-user acceptance and a comfortable harness is worn properly, enhancing compliance and safety on the job site
- Because the harnesses are stretchable, the worker has greater mobility with less fatigue
| Connection Type | Back D-Ring, (2) Waist D-Rings |
| Strap Material | Polyester |
| Color | Green |
| Size Group | Universal |
| Fastening Method | Mating Buckle Chest, Mating Buckle Legs |
| Style | Full Body |
| Manufacturer Name | Miller by Sperian |
| Weight | 3.76 LB |

