- Full Body Harness
- Polyester
- Urethane Elastomer Strap Material
- Green
- Mating Buckle Chest, Mating Buckle Legs
features
- Specially formulated elastomer webbing that stretches to maximize comfort, improve safety and increase productivity
- Conform to the shape of the worker, stretching with every movement, so there is no bunching, binding or kinking
- With comfort unsurpassed, DuraFlex harnesses offer wider end user acceptance
- A comfortable harness, worn properly, enhances compliance and safety on the jobsite
- Because DuraFlex harnesses are stretchable, the worker has greater mobility with less fatigue
- All Miller premium harnesses are rated to 400 lb capacity
- Self contained label pack encapsulates labels minimizing damage and loss
- Integrated and oversized pull-free lanyard rings
- Soft and flexible D-ring back pad further enhances comfort
| Color | Green |
| Style | Full Body |
| Size Group | Universal |
| Connection Type | Web Loop |
| Fastening Method | Mating Buckle Chest, Mating Buckle Legs |
| Strap Material | Polyester Urethane Elastomer |
| Manufacturer Name | Miller by Sperian |
| Weight | 2.52 LB |

