- DuraFlex® Stretchable Harness
- Size Group: Universal
- Green
features
- Patented Miller DuraFlex harnesses feature specially formulated elastomer webbing that stretches
- Rated to 400 lb (181.4 kg) capacity
- DuraFlex harnesses conform to the shape of the worker, stretching with every movement, so there is no bunching, binding or kinking
- Improved safety with comfort unsurpassed, DuraFlex harnesses offer wider end-user acceptance
- A comfortable harness is worn properly, enhancing compliance and safety on the job site
- Increased productivity because DuraFlex harnesses are stretchable, the worker has greater mobility with less fatigue
| Strap Material | Nylon |
| Size Group | Universal |
| Color | Green |
| Connection Type | Back D-Ring |
| Weight | 0.0 LB |

