- Fall Limiter
- (1) Locking Snap
- (1) Steel Swivelling Twist Lock Carabiner
- 7.5 ft Long
- 400 lb Load Capacity
features
- Cost-effective alternative to tie back, shock absorbing lanyards
- All-in-one, self retracting lifeline/anchorage connector design reduces equipment required on the job site
- Designed for anchoring below a user's harness back D-ring for greater safety
- Integrated shock absorber especially designed for tie back applications with load indicator device
- Meets all applicable OSHA, ANSI, CSA and CE standards, including the ANSI Z359.1 requirement that states only 24" (0.61 m) or less of lifeline extends out of the housing when the unit is fully retracted
- 7.5 ft (2.3 m) working capacity
- Heavy-duty web lifeline smoothly extends/retracts without interruption for greater mobility and convenience
- Tie-back ANYWHERE on the lifeline
- Provides more tie-off anchorage locations with a greater variety of beam size options
- Simplifies user training for improved safety
- Miller 5K® locking snap hook designed specifically for tie back use
- 5,000 lb (22 kN) gate load capacity from any angle
- Regular snap hooks easily fail if load forces are concentrated on the face or side of a hook – NOT with the Miller 5K snap hook
- XTREME performance webbing engineered with high tech strength and abrasion-resistant webbing
- White side stripe stitching indicates that it is specially designed for tie back use
- User rated for 400 lb (181.4 kg) capacity
| Hook Type | (1) Locking Snap, (1) Steel Swivelling Twist Lock Carabiner |
| Length | 7 1/2 ft |
| Color | Gray |
| Hook Opening | 0.75 in |
| Type | Fall Limiter |
| Manufacturer Name | Miller by Sperian |
| Material | Polyester Jacket, Vectran® Core |
| Load Capacity | 400 lbs |
| No. of Legs | 1 |
| Weight | 3.7 LB |

