- Full Body Harness
- Polyester Webbing Straps
- Green
- Mating Buckle Chest, Mating Buckle Legs
- Back D-Ring, (2) Waist D-Rings Connection
features
- Features wraparound comfort and is uniquely constructed with three types of performance webbing
- Soft, rounded cushioned tubular webbing in the shoulder straps minimizes possible irritation around the neck and reduces stress to the shoulders
- Self-contained label pack encapsulates labels minimizing damage and loss
- Integrated and oversized pull-free lanyard rings
- Stretchable DuraFlex webbing in the lower torso offers greater worker mobility with less fatigue
- Non-stretch webbing leg straps
- Meets all applicable OSHA, ANSI and CSA standards
| Style | Full Body |
| Color | Green |
| Strap Material | Polyester |
| Fastening Method | Mating Buckle Chest, Mating Buckle Legs |
| Manufacturer Name | Miller by Sperian |
| Connection Type | Back D-Ring, (2) Waist D-Rings |
| Size Group | S/M |
| Weight | 0.0 LB |

