- Full Body Harness
- Polyester Strap Material
- Green
- Mating Buckle Chest, Mating Buckle Legs
- Back D-Ring
features
- Wraparound comfort and is uniquely constructed with three types of performance webbing
- Cushioned tubular webbing shoulder straps
- DuraFlex webbing torso straps
- Non-stretch webbing leg straps
- All Miller premium harnesses are rated to 400 lb capacity
- Stretchable DuraFlex webbing in the lower torso offers greater worker mobility with less fatigue
- Soft, rounded cushioned tubular webbing in the shoulder straps minimizes possible irritation around the neck and reduces stress to the shoulders
- Self-contained label pack encapsulates labels minimizing damage and loss
- Integrated and oversized pull free lanyard rings
| Style | Full Body |
| Size Group | Universal |
| Color | Green |
| Connection Type | Back D-Ring |
| Fastening Method | Mating Buckle Chest, Mating Buckle Legs |
| Manufacturer Name | Miller by Sperian |
| Strap Material | Polyester |
| Weight | 0.61 LB |

