- Full Body Harness
- Polyester Webbing Straps
- Green
- Quick-Connect Buckle Legs, Quick-Connect Buckle Chest
- Back D-Ring, (2) Waist D-Rings Connection
features
- Easy-to-wear, Miller DuraFlex Ultra harnesses provide greater comfort and increased mobility, while improving safety and reducing worker fatigue
- Rated to 400 lb (181.4 kg) capacity
- Sleek quick-connect buckles for chest and leg straps, interlock similar to a seat belt, for easy
- donning and feature a dual tab release mechanism to prevent accidental opening
- Comfort touch back D-ring pad is designed with a specially woven, breathable fabric that provides greater comfort
- orients harness for quick tangle-free donning
- Features cushioned tubular webbing in the shoulder straps to minimize possible discomfort around the neck and shoulders when required to wear a tool belt
- High strength, abrasion-resistant webbing
- Contoured edge improves comfort
- Durable, high density, water-repellent foam
| Color | Green |
| Manufacturer Name | Miller by Sperian |
| Size Group | Universal |
| Fastening Method | Quick-Connect Buckle Legs, Quick-Connect Buckle Chest |
| Strap Material | Polyester |
| Connection Type | Back D-Ring, (2) Waist D-Rings |
| Style | Full Body |
| Weight | 4.98 LB |

