- DuraFlex® Python™ Ultra Harnesses
- Green
- Quick-Connect Buckle Legs, Quick-Connect Buckle Chest
- D-Ring on Back, D-Ring on Hips
features
- Easy-to-wear harness provide greater comfort and increased mobility, while improving safety and reducing worker fatigue
- Rated to 400 lb (181.4 kg) capacity
- Sleek quick-connect buckles for chest and leg straps, interlock similar to a seat belt, for easy donning and feature a dual-tab release mechanism to prevent accidental opening
- Comfort-Touch back d-ring pad is designed with a specially-woven, breathable fabric that provides greater comfort
- orients harness for quick tangle-free donning
- DuraFlex Python ultra harness features cushioned tubular webbing in the shoulder straps to minimize possible discomfort around the neck and shoulders when required to wear a tool belt
| Color | Green |
| Manufacturer Name | Miller by Sperian |
| Fastening Method | Quick-Connect Buckle Legs, Quick-Connect Buckle Chest |
| Strap Material | Nylon |
| Connection Type | D-Ring Back, D-Ring Hips |
| Size Group | Universal |
| Weight | 6.1 LB |

