- Fall Limiter
- (1) D-Ring Swivel Hook
- (1) Locking Rebar
- 9 ft Long
- 310 lb Load Capacity
features
- Provides workers an affordable alternative to shock absorbing lanyards
- Requires less fall clearance, offers greater mobility and prevents tripping hazards
- Greater versatility through dual operation: attaches directly to the harness D-ring for use as a personal fall limiter, or use as a traditional retractable lifeline
- Small, lightweight design 2.9 lb
- Quick activating, high strength stainless steel braking system – arrests free falls
- 9 ft (2.7 m) of working capacity
- Variety of integral anchorage connectors available
- 400 lb (181.4 kg) capacity models available upon request
- No annual factory recertification required
- Visual load indicator – indicates the unit must be removed from service
| No. of Legs | 1 |
| Length | 9 ft |
| Load Capacity | 310 lbs |
| Material | Polyester Webbing |
| Hook Opening | 0.75 in |
| Type | Fall Limiter |
| Hook Type | (1) Locking Rebar, (1) Locking Snaps |
| Manufacturer Name | Miller by Sperian |
| Weight | 1.41 LB |

