- Revolution™ Construction Harness
- Size Group: Universal
- Black
| Connection Type | Stand-Up D-ring |
| Size Group | Universal |
| Fastening Method | Mating Buckle Chest, Tongue Buckle Legs |
| Strap Material | DualTech™ Webbing |
| Color | Black |
| Weight | 0.0 LB |
| Connection Type | Stand-Up D-ring |
| Size Group | Universal |
| Fastening Method | Mating Buckle Chest, Tongue Buckle Legs |
| Strap Material | DualTech™ Webbing |
| Color | Black |
| Weight | 0.0 LB |