- Full Body Harness
- DualTech™ Webbing
- Quick-Connect Buckle Legs
- Quick-Connect Buckle Chest
features
- Reinvents harness safety and functionality with features developed to meet key, user-identified needs
- comfort, fit, ease-of-use, style, durability, compliance, flexibility and convenience
- Engineered with seven unique components and more than 11 key
- product features
- Unique rotary design of the PivotLink™ connection provides greater comfort in bending and improved mobility
- Integrated accessory system provides connection points for belts, tools and accessories
- Rated to 400 lb (181.4 kg) capacity
- DualTech™ webbing donning is made easy with two-sided, contrasting color webbing and textures
- Web finials clip-on design safely organizes webbing after proper adjustment
- Cam buckles with easy, one-hand adjustment/release allows simultaneous adjustment of shoulder straps
- PivotLink™ connection has a unique rotary design provides greater comfort in bending/mobility
- Self-contained label pack encapsulates labels minimizing damage and loss
- Quick-connect chest buckle interlock design similar to a seat belt, for easy donning and features a dual-tab
- release mechanism to prevent accidental opening
- ErgoArmor™ back shield minimizes impact from sharp/heavy snap hooks and self-retracting lifelines
- stand-up back D-ring simplifies connection
- Integrated accessory system modular attachment design provides connection points for belts/tools/accessories
| Connection Type | (3) D-Rings |
| Strap Material | DualTech™ Webbing |
| Size Group | Universal |
| Material | DualTech™ Webbing |
| Color | Black, Gray |
| Fastening Method | Quick-Connect Buckle Legs, Quick-Connect Buckle Chest |
| Weight | 0.0 LB |

