- Full Body Harness
- DualTech™ Webbing Straps
- Black
- Gray
- Quick-Connect Buckle Chest, Tongue Buckle Legs
features
- Harness reinvents harness safety and functionality with features developed to meet key, user-identified needs
- comfort, fit, ease-of-use, style, durability, compliance, flexibility and convenience
- Unique rotary design of the PivotLink™ Connection provides greater comfort in bending and improved mobility
- Integrated Accessory System provides connection points for belts, tools and accessories
- Donning is made easy with two-sided, contrasting color webbing and textures
- Clip-on design safely organizes webbing after proper adjustment
- Easy, one-hand adjustment/release allows simultaneous adjustment of shoulder straps
- Unique rotary design provides greater comfort in bending/mobility
- Integrated pack encapsulates labels minimizing damage and loss
- Interlock design similar to a seat belt, for easy donning and features a dual tab
- release mechanism to prevent accidental opening
- Semi-flexible back shield minimizes impact from sharp/heavy snap hooks and self-retracting lifelines
- Stand-up back D-ring simplifies connection
- Rated to 400 lb (181.4 kg) capacity
| Color | Black, Gray |
| Manufacturer Name | Miller by Sperian |
| Style | Full Body |
| Size Group | Universal |
| Connection Type | Back D-Ring, (2) Waist D-Rings |
| Strap Material | DualTech™ Webbing |
| Fastening Method | Quick-Connect Buckle Chest, Tongue Buckle Legs |
| Weight | 0.0 LB |

