- Full Body Harness
- Kevlar®-Nomex® Strap Material
- Black
- Quick Connect Chest
- Quick Connect Leg
features
- All of Miller's premium harnesses are rated to 400 lb capacity
- Web finials have a clip-on design safely organizes webbing after proper adjustment
- PivotLink™ connection has a unique rotary design provides greater comfort in bending/mobility
- ErgoArmor™ back shield minimizes impact from sharp/heavy snap hooks and self-retracting lifelines
- DualTech™ webbing made easy with two-sided, contrasting color webbing and textures
- Cam buckle has an easy, one-hand adjustment/release allows simultaneous adjustment of shoulder straps
- Self-contained label pack encapsulates labels minimizing damage and loss
- Integrated accessory system provides connection points for belts/tools/accessories
| Connection Type | Back D-Ring |
| Fastening Method | Quick Connect Chest Quick Connect Leg |
| Strap Material | Kevlar®-Nomex® |
| Color | Black |
| Style | Full Body |
| Manufacturer Name | Miller by Sperian |
| Size Group | Universal |
| Weight | 4.0 LB |

