Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Miller Safety Equipment493-RKNAR-QC/UBK

493-RKNAR-QC/UBK

SUPERSEDED TO HNWL_RKNAR-QC/UBK, MTRL - 105981460
Item #105000900
  • Full Body Harness
  • Nomex®
  • Kevlar® Straps
  • Black
  • Quick-Connect Buckle Legs, Quick-Connect Buckle Chest
  • Back D-Ring Connection
  • Universal
+ Show More + Show Less
Miller Safety Equipment493-RKNAR-QC/UBK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Full Body Harness
  • Nomex®
  • Kevlar® Straps
  • Black
  • Quick-Connect Buckle Legs, Quick-Connect Buckle Chest

features

  • Designed to protect workers from falls caused by electric arc-flash and arc-blast exposure when working at heights or in confined space applications near energized electrical sources
  • Kevlar/Nomex Miller DualTech™ Webbing is made of patent-pending 10,000 lb (44 kN) tensile strength webbing
  • Webbing is engineered with permanent fire retardant (FR) properties
  • Offers the durability and FR properties of Kevlar on the outer side, with softer FR Nomex on the inside of the webbing for greater comfort
  • Assures arc protection and durability that eclipses any nylon webbing
  • Kevlar Web Loop Back Pad allows for a "metal-less" connection when used with a Kevlar shock-absorbing lanyard with a choke-off loop
  • Bright red pad stitching for easy identification as an arc-rated product
  • Rated to 400 lb (181.4 kg) capacity
  • Meets stringent ASTM F887-05 arc-flash standards
Connection Type Back D-Ring
Strap Material Nomex® Kevlar®
Size Group Universal
Manufacturer Name Miller by Sperian
Color Black
Fastening Method Quick-Connect Buckle Legs, Quick-Connect Buckle Chest
Style Full Body
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison