- Full Body Harness
- Nomex®
- Kevlar® Straps
- Black
- Quick-Connect Buckle Legs, Quick-Connect Buckle Chest
features
- Designed to protect workers from falls caused by electric arc-flash and arc-blast exposure when working at heights or in confined space applications near energized electrical sources
- Kevlar/Nomex Miller DualTech™ Webbing is made of patent-pending 10,000 lb (44 kN) tensile strength webbing
- Webbing is engineered with permanent fire retardant (FR) properties
- Offers the durability and FR properties of Kevlar on the outer side, with softer FR Nomex on the inside of the webbing for greater comfort
- Assures arc protection and durability that eclipses any nylon webbing
- Kevlar Web Loop Back Pad allows for a "metal-less" connection when used with a Kevlar shock-absorbing lanyard with a choke-off loop
- Bright red pad stitching for easy identification as an arc-rated product
- Rated to 400 lb (181.4 kg) capacity
- Meets stringent ASTM F887-05 arc-flash standards
| Connection Type | Back D-Ring |
| Style | Full Body |
| Fastening Method | Quick-Connect Buckle Legs, Quick-Connect Buckle Chest |
| Size Group | Universal |
| Strap Material | Nomex® Kevlar® |
| Manufacturer Name | Miller by Sperian |
| Color | Black |
| Weight | 5.22 LB |

